Abbotsford
CSPAW219

ABB ELECTRIFICATION CANADA INC AW219 Bracket wing GoldGalv steel 3-7/8x1-7/8"

Price $97.7324 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AW219

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name Thomas & Betts Item Name Wing Bracket
Number of Holes 10 Material Steel
Type Corrosion-Resistant Dimensions 9-5/32 in L x 5.375 in W x 3.875 in H
Color/Finish Gold Galvanized For Use With 12, 14 or 16 ga Channels
Application For Metal Framing Applications UPC 616013266649

Packages

10 - UNIT - (10)