ABB ELECTRIFICATION CANADA INC AW219HDGC Superstrut® Wing Shape Fitting 9-5/32 in L for 12, 14 or 16 ga Channel Hot-Dipped Galvanized
Description
Wing fitting, Superstrut®, Hot dipped galvanized. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Fittings and Brackets |
| Length | 9-5/32 in | Material | 1/4 in Steel |
| Depth | 3-7/8 in | Hole Size | 1 in dia |
| Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channel |
| Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel | UPC | 786210055282 |
Packages
| 1 - UNIT - 1 |