ABB AW220 Bracket wing GoldGalv steel 5-13/32x2"
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | Thomas & Betts | Item Name | Wing Bracket |
| Number of Holes | 5 | Material | Steel |
| Type | Corrosion-Resistant | Dimensions | 5-13/32 in L x 2 in H |
| Color/Finish | Gold Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | For Metal Framing Applications | UPC | 616013266656 |
Packages
| 20 - UNIT - (20) |