ABB ELECTRIFICATION CANADA INC AW220HDGC Superstrut® Wing Shape Fitting 5-13/32 in L for 12, 14 or 16 ga Channel Hot-Dipped Galvanized
Description
DOUBLE SIDE, OPPOSITE, CHANNEL DEPTH 1 21/32 INCH, CHANNEL WIDTH 1 5/8 INCH, 5 HOLE(S), HOLE SIZE 9/16 INCH DIA, HOT ROLLED PROCESS, HOT DIP GALVANIZED, CARBON STEEL, THICKNESS 1/4 INCH, SIZE 5 13/32 INCH W X 2 INCH H, USED ON SUPERSTRUT[R] SERIES CHANNEL, SUPERSTRUT[R] BRAND, 200 MODEL
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Fittings and Brackets |
| Length | 5-13/32 in | Width | 41.275 mm |
| Material | Steel | Load Rating | 0.4 kN |
| Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channel |
| Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210055299 |
Packages
| 1 - UNIT - 1 |