Description
Fitting, Wing Shape, Length 5-7/16 Inches, Height 3-7/8 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Wing Fitting | Type | Fittings, Brackets & Hardware |
| Number of Holes | 8 | Length | 5-7/16 in |
| Material | Steel | Depth | 3-7/8 in |
| Finish | Electro Galvanized | Color | Silver |
| Application | For Use in Metal Framing Applications | UPC | 616013072226 |
Packages
| 1 - UNIT - 1 |