Abbotsford
CSPAW224EG

ABB ELECTRIFICATION CANADA INC AW224EG WING SHAPE FTG LEN 5-7/16IN EG STL

Price $27.8099 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AW224EG

Description

Fitting, Wing Shape, Length 5-7/16 Inches, Height 3-7/8 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 9/16 Inch, Electro-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Wing Fitting Type Fittings, Brackets & Hardware
Number of Holes 8 Length 5-7/16 in
Material Steel Depth 3-7/8 in
Finish Electro Galvanized Color Silver
Application For Use in Metal Framing Applications UPC 616013072226

Packages

1 - UNIT - 1