Abbotsford
CSPAW226

ABB AW226 Superstrut® Triple Wing Shape Fitting Fittings, Brackets & Hardware 5-13/32 in L x 3-1/2 in W x 2 in H

Price $39.6109 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW226

Description

Superstrut® Wing bracket is manufactured from GoldGalv® carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Triple Wing Shape Fitting Number of Holes 6
Material Steel Type Fittings, Brackets & Hardware
Dimensions 5-13/32 in L x 3-1/2 in W x 2 in H Color/Finish Gold
Application For Metal Framing UPC 616013266793

Packages

25 - UNIT - (25)