ABB ELECTRIFICATION CANADA INC AW226HDGC Superstrut® Wing Shape Fitting for 12, 14 or 16 ga Channel Hot-Dipped Galvanized
Description
TRIPLE CORNER, CHANNEL DEPTH 1 21/32 INCH, CHANNEL WIDTH 1 5/8 INCH, 6 HOLE(S), HOLE SIZE 9/16 INCH DIA, HOT ROLLED PROCESS, HOT DIP GALVANIZED, CARBON STEEL, THICKNESS 1/4 INCH, SIZE 5 13/32 INCH W X 2 INCH H, USED ON SUPERSTRUT[R] SERIES CHANNEL, SUPERSTRUT[R] BRAND, 200 MODEL
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Fittings and Brackets |
| Width | 41.275 mm | Material | Steel |
| Load Rating | 0.502 kN | Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 or 16 ga Channel | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
| UPC | 786210096636 |
Packages
| 1 - UNIT - 1 |