Abbotsford
CSPAW228HDG

ABB AW228HDG Superstrut® Wing Fitting 9-5/32 in L Silver Galvanized/Electro-Galvanized

Price $204.9485 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW228HDG

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Fitting Type Triple
Number of Holes 12 Length 9-5/32 in
Width 5-3/8 in Material Steel
Depth 3-7/8 in Thickness 1/4 in
Hole Size 1 in Finish Silver Galvanized/Electro-Galvanized
Application For U-Profile UPC 616013082140

Packages

1 - UNIT - 1