ABB ELECTRIFICATION CANADA INC B209HDG Superstrut® Z-Shape Support 13/16 in D 2 Holes Hot-Dipped Galvanized
Description
SUPERSTRUT® Z-shape fitting for B and BR series channel constructed of hot-dipped galvanized steel. Does not include stud nut or bolts.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Z-Shape Support | Type | Fittings & Brackets (Series 200) |
| Number of Holes | 2 | Material | 1/4 in Steel |
| Depth | 13/16 in | Hole Size | 1 in dia |
| Finish | Hot-Dipped Galvanized | For Use With | B Series Channel |
| Application | Use in Metal Framing Applications | UPC | 616013081761 |
Packages
| 1 - UNIT - 1 |