ABB ELECTRIFICATION CANADA INC B210 Superstrut® U-Shape Fitting 5-1/8 in Lx 13/16 in D 3 Holes Gold Galvanized/Standard
Description
U-shaped fitting for use with attaching B and BR series channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | U-Shape Fitting | Type | Fittings, Brackets & Hardware |
| Number of Holes | 3 | Length | 5-1/8 in |
| Material | Steel | Depth | 13/16 in |
| Finish | Gold Galvanized/Standard | Color | Gold |
| Application | For Metal Framing Applications | UPC | 616013261514 |
Packages
| 1 - UNIT - 1 |