ABB ELECTRIFICATION CANADA INC B210HDG Superstrut® U-Shape Fitting 5-1/8 in Lx 13/16 in D Hot-Dipped Galvanized
Description
SUPERSTRUT® U-shape fitting made of hot-dipped galvanized steel. For attaching B and BR series channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | U-Shape Fitting | Type | Clamping Bracket |
| Length | 5-1/8 in | Material | Steel |
| Depth | 13/16 in | Finish | Hot-Dipped Galvanized |
| For Use With | B-Series Channel | Application | For Use in Metal Framing Applications |
| UPC | 786210333304 |
Packages
| 1 - UNIT - 1 |