Abbotsford
CSPD209HDG

ABB ELECTRIFICATION CANADA INC D209HDG Superstrut® Z-Shape Fitting 2-1/8 in Lx 1 in D Hot-Dipped Galvanized

Price $41.8212 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D209HDG

Description

Superstrut® Z-shaped steel fitting with hot-dip galvanized finish. For attaching D series channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Fitting Length 2-1/8 in
Material Steel Depth 1 in
Thickness 1/4 in Hole Size 9/16 in
Finish Hot-Dipped Galvanized For Use With D Series Channels
Application For Metal Framing Applications and U-Profile UPC 616013106365

Packages

25 - UNIT - (25)