Abbotsford
CSPEZ209

ABB ELECTRIFICATION CANADA INC EZ209 Bracket Z-shaped GoldGalv steel

Price $20.9063 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EZ209

Description

Superstrut® Z-shaped fitting made of GoldGalv® finish. Suitable for attaching E-series channel.

Specifications

Brand Name SUPERSTRUT Number of Holes 2
Material Steel Type Fittings, Brackets & Hardware
Application For use in metal framing applications UPC 616013324516

Packages

25 - UNIT - (25)