Abbotsford
CSPH10012EGC

ABB ELECTRIFICATION CANADA INC H100-1/2EGC Superstrut® Long Spring Nut Electro Galvanized

Price $12.3379 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100-1/2EGC

Description

Superstrut® Long spring nut made of electro galvanized finish. Suitable for all E and H series channel and inserts.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Long Spring Nut Size 1/2 in
Material Steel Color/Finish Electro Galvanized
Type Standard Series/Model 100 Series
For Use With E and H Series Channels and Inserts Application For use with E and H Series Channels and Inserts
UPC 786210087337

Packages

1 - UNIT - 1