Abbotsford

ABB ELECTRIFICATION CANADA INC N205 Superstrut® Angle Fitting 3-3/4 in Lx 3-7/8 in D

Price $17.0755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:N205

Description

Superstrut® Steel fitting with GoldGalv® finish. Hole Diameter 9/16 inch on 1-7/8 inch centres.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°
Number of Holes 4 Length 3-3/4 in
Thickness 1/4 in Material Steel
Depth 3-7/8 in Hole Size 9/16 in
Hole Spacing 1-3/16 in From End, 1-7/8 in From Centers Finish Gold Galvanized/Standard
Color Gold Application For Metal Framing Applications and U-Profile
UPC 616013058053

Packages

25 - UNIT - (25)