Abbotsford
CSPN205SS6C

ABB N205SS6C Superstrut® Bracket 90° 3-3/4 in L x 3-7/8 in H

Price $134.2622 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:N205SS6C
Country of origin:Canada

Description

Superstrut® 316 stainless steel fitting with hole Diameter 9/16 inch on 1-7/8 inch centres.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Stainless Steel
Type 90° Hole Size 9/16 in
Hole Spacing 1-7/8 in Dimensions 3-3/4 in L x 3-7/8 in H
For Use With Fittings and Brackets with 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210328652

Packages

20 - UNIT - (20)