ABB ELECTRIFICATION CANADA INC S248HDGC Superstrut® Channel Bracket Back to Back, Double 4-3/4 in L x 1-5/8 in W x 7-1/2 in H x 1/4 in T
Description
Superstrut® Bracket made of hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 4 |
| Material | Steel | Type | Back to Back, Double |
| Hole Size | 9/16 in | Hole Spacing | 1-3/16 in From End, 1-7/8 in From Centers |
| Dimensions | 4-3/4 in L x 1-5/8 in W x 7-1/2 in H x 1/4 in T | Color/Finish | Hot-Dipped Galvanized |
| For Use With | A1200 and A1400 Series Channels | UPC | 786210104157 |
Packages
| 1 - UNIT - 1 |