Abbotsford
CSPS248HDGC

ABB S248HDGC Superstrut® Channel Bracket Back to Back, Double 4-3/4 in L x 1-5/8 in W x 7-1/2 in H x 1/4 in T

Price $103.5311 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S248HDGC
Country of origin:Canada

Description

Superstrut® Bracket made of hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 4
Material Steel Type Back to Back, Double
Hole Size 9/16 in Hole Spacing 1-3/16 in From End, 1-7/8 in From Centers
Dimensions 4-3/4 in L x 1-5/8 in W x 7-1/2 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
For Use With A1200 and A1400 Series Channels UPC 786210104157

Packages

1 - UNIT - 1