Abbotsford
CSPS248HDG

ABB ELECTRIFICATION CANADA INC S248HDG Superstrut® Channel Support Bracket Back to Back, U-Shape 4-3/4 in L x 1-5/8 in W x 7-1/2 in H Wall

Price $122.3382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S248HDG

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 272 lb weight/C, lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Support Bracket Mounting Wall
Material Steel Type Back to Back, U-Shape
Dimensions 4-3/4 in L x 1-5/8 in W x 7-1/2 in H Color/Finish Hot-Dipped Galvanized
For Use With A1200 and A1400 Series Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 616013085974

Packages

1 - UNIT - 1