Abbotsford
CSPS24942HDG

ABB ELECTRIFICATION CANADA INC S249-42HDG Bracket hot-dip galvanized steel 1500lbs 42-1/2"

Price $286.3226 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-42HDG

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 2
Material Steel Type Fittings, Brackets & Hardware
UPC 616013114544

Packages

1 - UNIT - 1