Abbotsford
CSPS2498HDG

ABB ELECTRIFICATION CANADA INC S249-8HDG Superstrut® Cantilever Bracket Retaining 8-1/2 in L

Price $82.1392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-8HDG

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cantilever Bracket Material Steel
Type Retaining Dimensions 8-1/2 in L
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210561141

Packages

1 - UNIT - 1