Abbotsford
CSPS25014HDGC

ABB ELECTRIFICATION CANADA INC S250-14HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 14-1/2 in L x 1-5/8 in W x 4-5/8 in H x 1/4 in T Wall

Price $87.1208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-14HDGC

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Mounting Wall Material Steel
Type Cantilever Half-Slot, 90° Load Capacity 550 lb
Hole Size 9/16 in Hole Spacing 1-3/16 in From End, 1-7/8 in From Centers
Dimensions 14-1/2 in L x 1-5/8 in W x 4-5/8 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
UPC 786210098272

Packages

1 - UNIT - 1