Abbotsford
CSPS25018HDGC

ABB ELECTRIFICATION CANADA INC S250-18HDGC Superstrut® Channel Bracket Retaining, Cantilever Half-Slot 18 in L x 4-5/8 in H

Price $106.4873 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-18HDGC

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Material Steel
Type Retaining, Cantilever Half-Slot Dimensions 18 in L x 4-5/8 in H
Color/Finish Hot-Dipped Galvanized Application May be installed inverted with no change in load ratings.
UPC 786210087412

Packages

1 - UNIT - 1