Abbotsford
CSPS25024HDGC

ABB ELECTRIFICATION CANADA INC S250-24HDGC Superstrut® Channel Bracket Retaining, Cantilever Half-Slot 24 in L x 4-5/8 in H

Price $124.7521 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-24HDGC

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. 450 lb weight/C, 400lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Material Steel Type Retaining, Cantilever Half-Slot
Dimensions 24 in L x 4-5/8 in H Color/Finish Hot-Dipped Galvanized
Application For U-Profile UPC 786210087405

Packages

1 - UNIT - 1