Abbotsford
CSPS25026HDGC

ABB S250-26HDGC Superstrut® Channel Bracket Retaining, Cantilever Half-Slot 26 in L x 4-5/8 in H

Price $125.5946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S250-26HDGC
Country of origin:Canada

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. 450 lb weight/C, 400lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Material Steel Type Retaining, Cantilever Half-Slot
Dimensions 26 in L x 4-5/8 in H Color/Finish Hot-Dipped Galvanized
Application For U-Profile UPC 786210098180

Packages

1 - UNIT - 1