Abbotsford
CSPS2506HDGC

ABB ELECTRIFICATION CANADA INC S250-6HDGC Superstrut® Bracket Retaining

Price $75.4180 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-6HDGC

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Retaining Color/Finish Hot-Dipped Galvanized
Application May be installed inverted with no change in load ratings. UPC 786210087429

Packages

1 - UNIT - 1