Abbotsford
CSPS2508HDGC

ABB ELECTRIFICATION CANADA INC S250-8HDGC Superstrut® Channel Bracket Retaining, Cantilever Slot 8 in L

Price $79.3888 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-8HDGC

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Material Steel
Type Retaining, Cantilever Slot Dimensions 8 in L
Color/Finish Hot-Dipped Galvanized Application May be installed inverted with no change in load ratings.
UPC 786210098296

Packages

1 - UNIT - 1