ABB ELECTRIFICATION CANADA INC S251-26HDGC Superstrut® Channel Bracket Cantilever, Back to Back 26 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T
Description
Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 2 |
| Material | Steel | Type | Cantilever, Back to Back |
| Load Capacity | 650 lb | Hole Size | 9/16 in |
| Hole Spacing | 13/16 in From End, 1-7/8 in From Centers | Dimensions | 26 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T |
| Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 ga Channels |
| Standards | ASTM A-123, Grade 65 Specification | UPC | 786210099002 |
Packages
| 1 - UNIT - 1 |