Abbotsford
CSPS25126HDGC

ABB S251-26HDGC Superstrut® Channel Bracket Cantilever, Back to Back 26 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T

Price $144.8392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-26HDGC
Country of origin:Canada

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Material Steel Type Cantilever, Back to Back
Load Capacity 650 lb Hole Size 9/16 in
Hole Spacing 13/16 in From End, 1-7/8 in From Centers Dimensions 26 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 ga Channels
Standards ASTM A-123, Grade 65 Specification UPC 786210099002

Packages

1 - UNIT - 1