Abbotsford
CSPS25120HDGC

ABB S251-20HDGC Superstrut® Channel Bracket Cantilever, Back to Back 20 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T

Price $118.4812 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-20HDGC
Country of origin:Canada

Description

Superstrut® Bracket made of hot dipped galvanized carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Material Steel Type Cantilever, Back to Back
Load Capacity 800 lb Hole Size 9/16 in
Hole Spacing 13/16 in From End, 1-7/8 in From Centers Dimensions 20 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 ga Channels
Standards ASTM A-123, Grade 65 Specification UPC 786210098982

Packages

1 - UNIT - 1