Abbotsford
CSPS25138HDGC

ABB ELECTRIFICATION CANADA INC S251-38HDGC Superstrut® Channel Bracket Cantilever, Back to Back 38 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T

Price $234.7146 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S251-38HDGC

Description

Bracket for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Material Steel Type Cantilever, Back to Back
Load Capacity 500 lb Hole Size 9/16 in
Hole Spacing 13/16 in From End, 1-7/8 in From Centers Dimensions 38 in L x 1-5/8 in W x 6-1/4 in H x 1/4 in T
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 ga Channels
Standards ASTM A-123, Grade 65 Specification UPC 786210099026

Packages

1 - UNIT - 1