Abbotsford
CSPS25138SS6C

ABB 38-1/2 inch x 6-1/4 inch Superstrut Back to Back Channel Strut Bracket, 316 Stainless Steel

Price $374.6718 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-38SS6C
Country of origin:Canada

Description

Bracket. Strut Bracket. Back to Back Channel 38-1/2 Inch Length X 6-1/4 Inch, 2-Hole Plate. Height X 1-5/8 Inch Width. Design Load 500 pounds. 316 Stainless Steel.


Made or assembled in Canada.

Specifications

Brand Name Superstrut Number of Holes 2
Material Stainless Steel UPC 616013121825

Packages

1 - UNIT - 1