Abbotsford
CSPS2518HDGC

ABB ELECTRIFICATION CANADA INC S251-8HDGC Bracket hot-dip galvanized steel 1050lbs 6-1/4x8"

Price $91.9075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S251-8HDGC

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 2
Material Steel UPC 786210098951

Packages

1 - UNIT - 1