ABB ELECTRIFICATION CANADA INC S256-18HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 18 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Wall
Description
Bracket for use with metal framing. When installed in inverted position reduce load rating 40%.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 1 |
| Mounting | Wall | Material | Steel |
| Type | Cantilever Half-Slot, 90° | Load Capacity | 300 lb |
| Hole Size | 9/16 in | Hole Spacing | 13/16 in From End, 1-7/8 in From Centers |
| Dimensions | 18 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T | Color/Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 ga Channels | UPC | 786210058313 |
Packages
| 1 - UNIT - 1 |