ABB ELECTRIFICATION CANADA INC S256-26HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 26 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Wall
Description
Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 1 |
| Mounting | Wall | Material | Steel |
| Type | Cantilever Half-Slot, 90° | Load Capacity | 250 lb |
| Hole Size | 9/16 in | Hole Spacing | 13/16 in From End, 1-7/8 in From Centers |
| Dimensions | 26 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T | Color/Finish | Hot-Dipped Galvanized |
| Standards | ASTM A-123, Grade 65 Specification | UPC | 786210152981 |
Packages
| 1 - UNIT - 1 |