Abbotsford
CSPS25626HDGC

ABB S256-26HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 26 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Wall

Price $73.9594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S256-26HDGC
Country of origin:Canada

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 1
Mounting Wall Material Steel
Type Cantilever Half-Slot, 90° Load Capacity 250 lb
Hole Size 9/16 in Hole Spacing 13/16 in From End, 1-7/8 in From Centers
Dimensions 26 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
Standards ASTM A-123, Grade 65 Specification UPC 786210152981

Packages

1 - UNIT - 1