Abbotsford
CSPS25620HDGC

ABB ELECTRIFICATION CANADA INC S256-20HDGC Superstrut® Channel Bracket Cantilever Half-Slot 20 in L x 3-1/2 in H Wall

Price $65.6777 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S256-20HDGC

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 1
Mounting Wall Material Steel
Type Cantilever Half-Slot Load Capacity 250 lb
Dimensions 20 in L x 3-1/2 in H Color/Finish Hot-Dipped Galvanized
UPC 786210098784

Packages

1 - UNIT - 1