ABB ELECTRIFICATION CANADA INC S256-8HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 8 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Wall
Description
Bracket for use with metal framing. When installed in inverted position reduce load rating 40%.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 2 |
| Mounting | Wall | Material | Steel |
| Type | Cantilever Half-Slot, 90° | Load Capacity | 500 lb |
| Hole Size | 9/16 in | Hole Spacing | 13/16 in From End, 1-7/8 in From Centers |
| Dimensions | 8 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T | Color/Finish | Hot-Dipped Galvanized |
| For Use With | 12, 14 ga Channels | Application | When installed in inverted position reduce load rating 40%. |
| UPC | 786210098302 |
Packages
| 1 - UNIT - 1 |