Abbotsford
CSPS2568HDGC

ABB S256-8HDGC Superstrut® Channel Bracket Cantilever Half-Slot, 90° 8 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Wall

Price $44.7206 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S256-8HDGC
Country of origin:Canada

Description

Bracket for use with metal framing. When installed in inverted position reduce load rating 40%.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Mounting Wall Material Steel
Type Cantilever Half-Slot, 90° Load Capacity 500 lb
Hole Size 9/16 in Hole Spacing 13/16 in From End, 1-7/8 in From Centers
Dimensions 8 in L x 1-5/8 in W x 3-1/2 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 ga Channels Application When installed in inverted position reduce load rating 40%.
UPC 786210098302

Packages

1 - UNIT - 1