ABB ELECTRIFICATION CANADA INC S203-14HDG Superstrut® Support Bracket Retaining 14-1/2 in L x 5-3/8 in H
Description
SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 325 lb weight/C, 1200lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Support Bracket | Material | Aluminum |
| Type | Retaining | Dimensions | 14-1/2 in L x 5-3/8 in H |
| Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | For U-Profile | UPC | 786210561622 |
Packages
| 1 - UNIT - 1 |