Abbotsford
CSPS2038HDG

ABB ELECTRIFICATION CANADA INC S203-8HDG Bracket U-shaped crb steel 8.5x4.06in SUPERSTRUT

Price $91.0153 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S203-8HDG

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 180 lb weight/C, 1200lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Size 1-5/8 in W x 1/4 in T
Material Carbon Steel Type U-Shape
Load Capacity 1200 lb Hole Size 9/16 in
Hole Spacing 13/16 in End, 1-7/8 in Center Dimensions 8-1/2 in L x 4-5/8 in H
Color/Finish Hot Dip Galvanized For Use With Metal Framing
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210628912

Packages

1 - UNIT - 1