ABB ELECTRIFICATION CANADA INC S204HDGC Superstrut® Bracket Retaining, 90° 8-1/2 in L x 1-5/8 in W x 4 in H x 1/4 in T
Description
SUPERSTRUT® bracket made of carbon steel with hot dipped galvanized finish. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 174 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Bracket | Number of Holes | 3 |
| Material | Steel | Type | Retaining, 90° |
| Dimensions | 8-1/2 in L x 1-5/8 in W x 4 in H x 1/4 in T | Color/Finish | Hot-Dipped Galvanized |
| UPC | 786210718347 |
Packages
| 1 - UNIT - 1 |