Abbotsford
CSPS204HDGC

ABB S204HDGC Superstrut® Bracket Retaining, 90° 8-1/2 in L x 1-5/8 in W x 4 in H x 1/4 in T

Price $129.2658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S204HDGC
Country of origin:Canada

Description

SUPERSTRUT® bracket made of carbon steel with hot dipped galvanized finish. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 174 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 3
Material Steel Type Retaining, 90°
Dimensions 8-1/2 in L x 1-5/8 in W x 4 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
UPC 786210718347

Packages

1 - UNIT - 1