Abbotsford
CSPS205HDGC

ABB S205HDGC Bracket carbon steel 4x10-1/2in SUPERSTRUT

Price $93.5895 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S205HDGC
Country of origin:Canada

Description

SUPERSTRUT® bracket made of carbon steel with hot dipped galvanized finish. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 264 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 4
Mounting Wall Material Steel
Type 90° Load Capacity 650 lb A1200 Series, 500 lb A1400 Series
Dimensions 10-1/2 in L x 1-5/8 in W x 4 in H Color/Finish Hot-Dipped Galvanized
UPC 786210717937

Packages

1 - UNIT - 1