Abbotsford

ABB S217 Superstrut® Angle Bracket 90° 12-1/2 in L x 1-5/8 in W x 6 in H

Price $98.4495 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S217

Description

Bracket for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Bracket Number of Holes 6
Material Steel Type 90°
Dimensions 12-1/2 in L x 1-5/8 in W x 6 in H Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013259313

Packages

10 - UNIT - (10)