ABB S217 Superstrut® Angle Bracket 90° 12-1/2 in L x 1-5/8 in W x 6 in H
Description
Bracket for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Angle Bracket | Number of Holes | 6 |
| Material | Steel | Type | 90° |
| Dimensions | 12-1/2 in L x 1-5/8 in W x 6 in H | Color/Finish | Gold Galvanized |
| Application | For Metal Framing Applications | UPC | 616013259313 |
Packages
| 10 - UNIT - (10) |