Abbotsford

ABB ELECTRIFICATION CANADA INC S218 Bracket GoldGalv steel 6x14-1/2"

Price $110.7554 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S218

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.

Specifications

Brand Name ABB Material Steel
Type 90° Application For Metal Framing Applications
UPC 616013259337

Packages

10 - UNIT - (10)