Abbotsford

ABB S222 Superstrut® Angle Bracket 90° 16-1/2 in L x 1-5/8 in W x 6 in H Wall

Price $189.2172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S222

Description

Bracket for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Bracket Mounting Wall
Material Steel Type 90°
Load Capacity 1000 lb A1200 Series, 750 lb A1400 Series Hole Size 9/16 in
Dimensions 16-1/2 in L x 1-5/8 in W x 6 in H Color/Finish Gold Galvanized
For Use With A1200 and A1400 Series Channels Application For Metal Framing Applications
UPC 616013259351

Packages

1 - UNIT - 1