ABB ELECTRIFICATION CANADA INC S226HDG Superstrut® Bracket Retaining, 90° 18-1/2 in L x 1-5/8 in W x 6 in H
Description
SUPERSTRUT® bracket made of carbon steel with hot dipped galvanized finish. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 421 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Bracket | Material | Steel |
| Type | Retaining, 90° | Dimensions | 18-1/2 in L x 1-5/8 in W x 6 in H |
| Color/Finish | Hot-Dipped Galvanized | Application | For use in Metal Framing Applications |
| UPC | 616013083055 |
Packages
| 1 - UNIT - 1 |